




€53.61/ pieceexcl. VAT
€64.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 68 mm |
Total width | 19 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 63 kN |
Static load rating | 71 kN |
Limiting speed | 12.8 rpm |