




€28.99/ pieceexcl. VAT
€35.08incl. VAT
187 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 68 mm |
Total width | 19 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 63 kN |
Static load rating | 71 kN |
Fatigue load limit | 11.2 kN |
Limiting speed | 12.8 rpm |