




€50.50/ pieceexcl. VAT
€61.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 62 mm |
Total width | 18 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |
Dynamic load rating | 49.5 kN |
Static load rating | 53 kN |
Limiting speed | 14.1 rpm |