




€27.31/ pieceexcl. VAT
€33.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 62 mm |
Total width | 18 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 41.5 kN |
Static load rating | 52 kN |
Limiting speed | 11600 rpm |