




€47.99/ pieceexcl. VAT
€58.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 55 mm |
Total width | 17 mm |
Sealing | No |
With flange | No |
Tolerance | P5 |