FAG

FAG Single row tapered roller bearing 32006-X

  • ERIKS:12626131
  • Manufacturer:4012801036740
Image 1
Image 2
Image 1
Image 2
ISO class single row tapered roller bearings are designed to accommodate axial loads acting in one direction only. Under radial loads an axial force is produced in the bearing which must be counteracted. Therefore it is customary for single row taper roller bearings to be adjusted against a second taper roller bearing.
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
320
Assembly type
Single row
Inner Diameter
30 mm
Cup Outer diameter
55 mm
Total width
17 mm
Sealing
No
With flange
No