




€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 47 mm |
Total width | 15 mm |
Sealing | No |
With flange | No |
€15.33/ pieceexcl. VAT
€18.55incl. VAT
538 In stock - Estimated delivery date 05/11/2026