




€21.70/ pieceexcl. VAT
€26.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 20 mm |
Cup Outer diameter | 42 mm |
Total width | 15 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 24 kN |
Static load rating | 28.5 kN |
Fatigue load limit | 3.1 kN |
Limiting speed | 18.1 rpm |