




€34.48/ pieceexcl. VAT
€41.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 32 mm |
Cup Outer diameter | 58 mm |
Total width | 17 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 39 kN |
Static load rating | 48.5 kN |
Limiting speed | 12.6 rpm |