




€3,480.68/ pieceexcl. VAT
€4,211.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 82 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 930 kN |
Static load rating | 1.04 kN |
Fatigue load limit | 130 kN |
Limiting speed | 2.55 rpm |