




€2,959.93/ pieceexcl. VAT
€3,581.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 830 kN |
Static load rating | 910 kN |
Fatigue load limit | 116 kN |
Limiting speed | 2.7 rpm |