




€2,300.11/ pieceexcl. VAT
€2,783.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 280 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |