




€1,874.78/ pieceexcl. VAT
€2,268.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 240 mm |
Total width | 63 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 550 kN |
Static load rating | 590 kN |
Fatigue load limit | 80 kN |
Limiting speed | 3.45 rpm |