




€1,105.07/ pieceexcl. VAT
€1,337.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 215 mm |
Total width | 56.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 450 kN |
Static load rating | 480 kN |
Fatigue load limit | 67 kN |
Limiting speed | 3.85 rpm |