




€842.86/ pieceexcl. VAT
€1,019.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 200 mm |
Total width | 49.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 360 kN |
Static load rating | 370 kN |
Fatigue load limit | 52 kN |
Limiting speed | 4.25 rpm |