




€617.31/ pieceexcl. VAT
€746.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 190 mm |
Total width | 46.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 275 kN |
Static load rating | 325 kN |
Fatigue load limit | 35.5 kN |
Limiting speed | 3.7 rpm |
€452.59/ pieceexcl. VAT
€547.63incl. VAT
4 In stock - Estimated delivery date 05/11/2026