




€1,393.84/ pieceexcl. VAT
€1,686.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 180 mm |
Total width | 89 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 510 kN |
Static load rating | 60 kN |
Limiting speed | 4.3 rpm |