




€516.64/ pieceexcl. VAT
€625.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 180 mm |
Total width | 44.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 300 kN |
Static load rating | 300 kN |
Fatigue load limit | 43.5 kN |
Limiting speed | 4.7 rpm |