




€779.63/ pieceexcl. VAT
€943.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 160 mm |
Total width | 80 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 410 kN |
Static load rating | 47.5 kN |
Limiting speed | 4.85 rpm |