




€233.35/ pieceexcl. VAT
€282.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 150 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 221 kN |
Static load rating | 219 kN |
Fatigue load limit | 33.5 kN |
Limiting speed | 5.7 rpm |