




€515.87/ pieceexcl. VAT
€624.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 140 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 330 kN |
Static load rating | 37.5 kN |
Limiting speed | 5.5 rpm |