




€155.30/ pieceexcl. VAT
€187.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 130 mm |
Total width | 33.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 173 kN |
Static load rating | 169 kN |
Fatigue load limit | 26 kN |
Limiting speed | 6.6 rpm |