




€126.58/ pieceexcl. VAT
€153.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 120 mm |
Total width | 31.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 123 kN |
Static load rating | 139 kN |
Fatigue load limit | 16.7 kN |
Limiting speed | 5.9 rpm |