




€104.72/ pieceexcl. VAT
€126.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 110 mm |
Total width | 29.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 111 kN |
Static load rating | 125 kN |
Fatigue load limit | 15 kN |
Limiting speed | 6.5 rpm |
€76.66/ pieceexcl. VAT
€92.76incl. VAT
Estimated delivery date - 11/11/2026