




€87.56/ pieceexcl. VAT
€105.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 100 mm |
Total width | 27.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 114 kN |
Static load rating | 108 kN |
Fatigue load limit | 16.4 kN |
Limiting speed | 8.6 rpm |