




€70.62/ pieceexcl. VAT
€85.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 25.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 89 kN |
Static load rating | 83 kN |
Fatigue load limit | 12.4 kN |
Limiting speed | 9.6 rpm |