




€57.75/ pieceexcl. VAT
€69.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 80 mm |
Total width | 22.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 60 kN |
Static load rating | 64 kN |
Fatigue load limit | 7.6 kN |
Limiting speed | 9.1 rpm |
€42.78/ pieceexcl. VAT
€51.76incl. VAT
Estimated delivery date - 11/11/2026