




€49.78/ pieceexcl. VAT
€60.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 72 mm |
Total width | 20.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 45 kN |
Static load rating | 46.5 kN |
Fatigue load limit | 5.4 kN |
Limiting speed | 10.3 rpm |