




€43.00/ pieceexcl. VAT
€52.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 62 mm |
Total width | 18.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 37 kN |
Static load rating | 38.5 kN |
Fatigue load limit | 4.5 kN |
Limiting speed | 12 rpm |