




€17,788.92/ pieceexcl. VAT
€21,524.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 540 mm |
Total width | 113 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 2.29 kN |
Static load rating | 2.6 kN |
Limiting speed | 1.6 rpm |