




€5,650.26/ pieceexcl. VAT
€6,836.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 340 mm |
Total width | 75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 890 kN |
Static load rating | 1.14 kN |
Limiting speed | 1.5 rpm |