




€4,217.40/ pieceexcl. VAT
€5,103.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 950 kN |
Static load rating | 1.03 kN |
Limiting speed | 2.75 rpm |