




€3,093.60/ pieceexcl. VAT
€3,743.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 300 mm |
Total width | 67.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 690 kN |
Static load rating | 730 kN |
Limiting speed | 2 rpm |