




€2,263.22/ pieceexcl. VAT
€2,738.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 130 mm |
Cup Outer diameter | 280 mm |
Total width | 63.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 710 kN |
Static load rating | 740 kN |
Fatigue load limit | 98 kN |
Limiting speed | 3.15 rpm |