




€1,501.54/ pieceexcl. VAT
€1,816.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 260 mm |
Total width | 59.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 660 kN |
Static load rating | 700 kN |
Fatigue load limit | 94 kN |
Limiting speed | 3.4 rpm |