




€1,223.70/ pieceexcl. VAT
€1,480.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 240 mm |
Total width | 54.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 570 kN |
Static load rating | 590 kN |
Fatigue load limit | 81 kN |
Limiting speed | 3.7 rpm |