




€848.06/ pieceexcl. VAT
€1,026.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 215 mm |
Total width | 51.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 410 kN |
Static load rating | 500 kN |
Fatigue load limit | 64 kN |
Limiting speed | 3.4 rpm |
€453.59/ pieceexcl. VAT
€548.84incl. VAT
Estimated delivery date - 11/11/2026