




€772.79/ pieceexcl. VAT
€935.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 200 mm |
Total width | 49.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 360 kN |
Static load rating | 440 kN |
Fatigue load limit | 48.5 kN |
Limiting speed | 3.65 rpm |
€340.04/ pieceexcl. VAT
€411.45incl. VAT
Estimated delivery date - 11/11/2026