




€571.39/ pieceexcl. VAT
€691.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 190 mm |
Total width | 46.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 330 kN |
Static load rating | 395 kN |
Fatigue load limit | 44.5 kN |
Limiting speed | 3.85 rpm |