




€533.65/ pieceexcl. VAT
€645.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 180 mm |
Total width | 44.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 375 kN |
Fatigue load limit | 43 kN |
Limiting speed | 4.05 rpm |
€244.10/ pieceexcl. VAT
€295.36incl. VAT
Estimated delivery date - 11/11/2026