




€228.65/ pieceexcl. VAT
€276.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 160 mm |
Total width | 40 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 250 kN |
Static load rating | 295 kN |
Fatigue load limit | 35 kN |
Limiting speed | 4.6 rpm |
€162.61/ pieceexcl. VAT
€196.76incl. VAT
22 In stock - Estimated delivery date 06/11/2026