




€187.31/ pieceexcl. VAT
€226.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 150 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 223 kN |
Static load rating | 260 kN |
Fatigue load limit | 31.5 kN |
Limiting speed | 4.9 rpm |
€133.37/ pieceexcl. VAT
€161.38incl. VAT
1 In stock - Estimated delivery date 06/11/2026