




€149.35/ pieceexcl. VAT
€180.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 140 mm |
Total width | 36 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 196 kN |
Static load rating | 228 kN |
Fatigue load limit | 28 kN |
Limiting speed | 5.3 rpm |
€107.24/ pieceexcl. VAT
€129.76incl. VAT
2 In stock - Estimated delivery date 06/11/2026