




€115.96/ pieceexcl. VAT
€140.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 130 mm |
Total width | 33.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 174 kN |
Static load rating | 202 kN |
Fatigue load limit | 24.7 kN |
Limiting speed | 5.7 rpm |
€82.36/ pieceexcl. VAT
€99.66incl. VAT
9 In stock - Estimated delivery date 06/11/2026