




€94.12/ pieceexcl. VAT
€113.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 120 mm |
Total width | 31.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 178 kN |
Static load rating | 173 kN |
Fatigue load limit | 27.5 kN |
Limiting speed | 7.5 rpm |