




€70.93/ pieceexcl. VAT
€85.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 110 mm |
Total width | 29.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 130 kN |
Static load rating | 148 kN |
Fatigue load limit | 18.1 kN |
Limiting speed | 6.8 rpm |