




€58.30/ pieceexcl. VAT
€70.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 100 mm |
Total width | 27.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 111 kN |
Static load rating | 125 kN |
Fatigue load limit | 15.2 kN |
Limiting speed | 7.6 rpm |
€41.43/ pieceexcl. VAT
€50.13incl. VAT
4 In stock - Estimated delivery date 05/11/2026