




€44.33/ pieceexcl. VAT
€53.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 25.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 91 kN |
Static load rating | 102 kN |
Fatigue load limit | 12.2 kN |
Limiting speed | 8.5 rpm |
€32.56/ pieceexcl. VAT
€39.40incl. VAT
6 In stock - Estimated delivery date 05/11/2026