




€35.97/ pieceexcl. VAT
€43.52incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 80 mm |
Total width | 22.75 mm |
Sealing | No |
With flange | No |