




€32.38/ pieceexcl. VAT
€39.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 72 mm |
Total width | 20.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 60 kN |
Static load rating | 61 kN |
Fatigue load limit | 7.1 kN |
Limiting speed | 11 rpm |
€23.15/ pieceexcl. VAT
€28.01incl. VAT
11 In stock - Estimated delivery date 05/11/2026